SHORT SLEEVE THERMAL VEST BLUE 2XL

Article no.: G09206 2XL
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: polyester/viscose fibre

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition polyester/viscose fibre
Colour blue
Unisex size 2XL
Type of product Underwear

Identification numbers & Classifications

Article number G09206 2XL

Description

Version:

  • Short Sleeved Thermal vest Perfect for outdoors or cold environments this base layer provides the wearer an additional source of warmth, while still allowing the body to breath and enabling a full range of movement. A comfortable fit that is close to the body and virtually unnoticeable under everyday work clothing.
  • Short sleeved theremal vest
  • Soft, polyester/viscose fibre
  • Good insulation against cold conditions
  • Lightweight material
  • Ideal for: Warehouse / DistributionConstruction / TradeEngineering / FabricationFarming / AgricultureRambling / WalkingWinter sports

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart