THERMAL LONG JOHN BLUE 3XL

Article no.: G09204 3XL
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: polyester/viscose fiber

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Fabric composition polyester/viscose fiber
Colour blue
Unisex size 3XL
Type of product Underwear

Identification numbers & Classifications

Article number G09204 3XL

Description

Version:

  • Thermal long John Trousers Perfect for outdoors or cold environments this base layer provides the wearer an additional source of warmth, while still allowing the body to breath and enabling a full range of movement. A comfortable fit that is close to the body and virtually unnoticeable under everyday work clothing.
  • Soft, polyester/viscose fibre
  • Good insulation againstcold conditions
  • Lightweight material
  • Heat seal labelling for irritation-free fit
  • Essential later for cold temperatures
  • Ideal for: Warehouse / Distribution / Construction / Trade / Engineering / Fabrication / Farming / Agriculture / Rambling / Walking / Winter sports

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart