Orthomat® Standard Anti Fatigue Mat 0609 m

Article no.: G09192 0609
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock
  • Standing in comfort: Anti-fatiguing

Product details

Technical Data

Standing in comfort Anti-fatiguing
Colour black / yellow
Type of product Workplace mat

Identification numbers & Classifications

Article number G09192 0609

Description

Version:

Versatile single layer foam anti-fatigue mat.
Insulates standing workers against the effects of cold concrete floors.
Lightweight, so easy to transport and reposition.
Best suited to dry environments.
High visibility version available with bright yellow borders.
Ideal for lighter industrial use.
Textured surface provides attractive appearance.
Available in mats and rolls.
Fire tested to BS EN 13501-1.
Orthomat Black/Yel 0.6m x 0.9m

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart