Orthomat® Standard Anti Fatigue Mat, black, width x Length: 0609m

Article no.: G09191 0609
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

width x Length (m) Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing
Colour black
Type of product Workplace mat

Identification numbers & Classifications

Article number G09191 0609

Description

Version:

Versatile single layer foam anti-fatigue mat.
Insulates standing workers against the effects of cold concrete floors.
Lightweight, so easy to transport and reposition.
Best suited to dry environments.
High visibility version available with bright yellow borders.
Ideal for lighter industrial use.
Textured surface provides attractive appearance.
Available in mats and rolls.
Fire tested to BS EN 13501-1.
Orthomat Black 0.6m x 0.9m

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart