Hi-Vis Vest Yellow SIZE3XL

Article no.: G09186 SIZE3XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series S469
Gender Unisex
Colour Yellow
Unisex size 3XL
Standard/regulation EN ISO 20471
Type of product High visibility waistcoat

Identification numbers & Classifications

Article number G09186 SIZE3XL

Description

Version:

This cleverly designed reversible bodywarmer traps heat to keep you warm when worn either way. The Hi-Vis side of the garment provides added visibility and safety for the wearer when needed. Can interact with style S468.

Feature:

  • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
  • Quilt lined for thermal insulation
  • 4 pockets for ample storage
  • Reversible garment for multi use
  • Interactive inner garment
  • Certified to EN ISO 20471 after 50x washes
  • Reflective tape for increased visibility
  • CE certified
  • Available in sizes from XS to 5XL
  • UKCA marked

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart