Hi vis work trousers 30T

Article no.: G09163 30T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Size UK Unit price incl. VAT
  • Fabric composition: 80-20 polyester cotton
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 80-20 polyester cotton
Colour Saturn yellow
Size UK 30T
Standard EN ISO 20471
EN 20471 (high visibility) Class 1
Type of product High visibility trousers

Identification numbers & Classifications

Article number G09163 30T

Description

Version:

  • 80-20 polyester cotton
  • Seven loop belt waistband
  • 2 x hip pockets
  • 1 x left leg cargo pocket
  • 1 x rear jetted pocket
  • Knee pad pouch pockets
  • Hard wearing and durable
  • Triple sewn main seams for extra strength
  • Teflon treatment to aid soil release when washing
  • 3M Scotchlite retro reflective hi vis tape
  • Available in regular, short and tall leg fit (T)
  • EN ISO 20471 Class 1 high visibility

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart