RAIL SPEC TROUSER 30R

Article no.: G09152 30R
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Size UK Unit price incl. VAT
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Colour orange
Material 80-20 polyester cotton
Size UK 30R
Standard EN ISO 20471
EN 20471 (high visibility) Class 2
Type of product High visibility trousers

Identification numbers & Classifications

Article number G09152 30R

Description

Version:

  • "Railspec" trousers
  • 280gsm 80-20 polyester cotton
  • Teflon treatment coated for improved soil release
  • Durable hard wearing whilst remaining soft and comfortable
  • Triple sewn seams for extra strength
  • 7 Belt loop waistband
  • 2 x cargo pockets
  • Knee pad pockets
  • 3 x 3M Scotchlite - Retro-reflective leg bands
  • Tall and short leg option available
  • EN ISO 20471 Class 2 high visibility
  • RIS-3279-TOM - Railway use certified

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart