MEDICAL FIRST AID TRBAG

Article no.: G09146 TRBAG
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour red
Type of product First Aid box

Identification numbers & Classifications

Article number G09146 TRBAG

Description

Version:

  • Refill Kit for CM0120 Large BS8599 First Aid KitFor use in:
  • Low risk areas per 100 employees.
  • Medium risk areas per 50 employees.
  • High risk areas per 25 employees.Kit Contains:
  • 1 x Guidance note.
  • 2 x Burn relief dressing (10cm x 10cm).
  • 100 x Assorted waterproof plasters.
  • 4 x Eyepad dressing with sterile bandage.
  • 3 x Foil blanket.
  • 2 x Large HSE dressing (18cm x 18cm) sterile Flow-wrapped.
  • 8 x Medium HSE dressing (12cm x 12cm) sterie Flow-wrapped.
  • 12 x Nitrile gloves (pair).
  • 2 x Mouth-to-mouth resuscitation device with valve.
  • 4 x Finger dressing with adhesive fixing 3.5cm.
  • 2 x Conforming bandage 7.5cm x 4m.
  • 1 x Microporous tape 2.5cm x 5m.
  • 40 x Sterile cleansing wipes.
  • 4 x Single use triangular bandage 90cm x 127cm.
  • 1 x Universal shears small.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart