MEDICAL BS8599-1 MEDIUM FIRST AID KIT FEVABAG

Article no.: G09135 FEVABAG
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour green
Standard BS8599 Compliant Medium First Aid kit
Type of product First Aid box

Identification numbers & Classifications

Article number G09135 FEVABAG

Description

Version:

BS8599 Compliant Medium First Aid kit
Kit Contains:
  • 1 x Guidance note.
  • 2 x Burn relief dressing (10cm x 10cm).
  • 60 x Assorted waterproof plasters.
  • 3 x Eyepad dressing with sterile bandage.
  • 2 x Foil blanket.
  • 2 x Large HSE dressing (18cm x 18cm) sterile Flow-wrapped.
  • 6 x Medium HSE dressing (12cm x 12cm) sterile Flow-wrapped.
  • 9 x Nitrile gloves (pair).
  • 1 x Mouth-to-mouth resuscitation device with valve.
  • 3 x Finger dressing with adhesive fixing 3.5cm.
  • 2 x Conforming bandage 7.5cm x 4m.
  • 1 x Microporous tape 2.5cm x 5m.
  • 30 x Sterile cleansing wipes.
  • 3 x Single use triangular bandage 90cm x 127cm.
  • 1 x Universal shears small.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart