POLO SHIRT BLACK, black, Unisex size: 2XL

Article no.: G09131 2XL
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 65/35% polycotton

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 65/35% polycotton
Colour black
Unisex size 2XL
Cuff yes
Type of product Polo shirt

Identification numbers & Classifications

Article number G09131 2XL

Description

Version:

  • 200gms 65/35% polycotton
  • 3 Buttons
  • Cuffed sleeves
  • Side vents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart