HI-VISIBILITY SWEATSHIRT SATURN YELLOW 4XL

Article no.: G09080 4XL
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock
  • Fabric composition: 100% polyester

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Colour Saturn Yellow
Unisex size 4XL
Standard/regulation EN ISO 20471 Class 3 high visibility
Type of product Sweatshirt

Identification numbers & Classifications

Article number G09080 4XL

Description

Version:

  • Hi Vis sweatshirt.
  • 280 gsm fleece fabric
  • 100% polyester
  • Anti pill (the fabric has been treated to prevent little balls (or pills) of thread appearing on the surface of the fabric)
  • Retro-reflective sew on tape
  • 2 band & brace
  • Conforms to EN ISO 20471 Class 3 high visibility

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart