Pair of gloves Skytec Ninja Silver Plus L

Article no.: G09053 L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
48 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Skytec
EN 388 4543
Backing material HPPE
Coating Polyurethane
Coating variant The palms of the hands
Colour grey
Application reusable
Type of glove Cut-resistant gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number G09053 L

Description

Description:

  • Excellent cut resistance whilst maintaining a high degree of comfort and dexterity
  • PU coating protects the hand from oils and grease delivering effective long lasting grip

Feature:

  • Cut resistant: Level C (EN 388:2016)
  • Excellent grip in wet, oily or dry conditions
  • High durability resistance to rips and abrasion
  • Glove retains flexibility despite its high protection levels
  • Machine knitted liners made with High Performance Polyethylene and glass yarn to provide a good cut resistance barrier, while offering dexterity and comfort
  • Coated with polyurethane on palm up to fingers
  • Breathable liner helps keep hands cool

Application:

  • Automotive
  • Bottling
  • Canning
  • Construction
  • Engineering
  • Metal Fabrication
  • Railway Maintenance

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart