VEST ORANGE (BULK PACK) SATURN YELLOW Y3XL

Article no.: G09020 Y3XL
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Fabric composition 100% polyester
    Colour Saturn Yellow
    Unisex size 3XL
    Standard/regulation EN ISO 20471
    2 all-round reflective strips yes
    Type of product High visibility waistcoat

    Identification numbers & Classifications

    Article number G09020 Y3XL

    Description

    Version:

    • Bulk pack
    • Hi visibility waistcoat
    • 100% polyester
    • Hook and loop fastening
    • Retro-reflective tape
    • 2 x body bands
    • 2 x braces
    • EN ISO 20471 Class 2 high visibility

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart