SOFT SHELL JACKET NAVY BLUE, navy blue, Unisex size: MED

Article no.: G09018 MED
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Colour navy blue
Material inner lining Fleece
Unisex size M
Type of product Soft shell jacket

Identification numbers & Classifications

Article number G09018 MED

Description

Version:

  • High Stretch water resistant, windproof and breathable fabric
  • Windproof and breathable fabric
  • Fleece lined with internal pockets and weatherguard front flaps
  • 3 zipped front pockets
  • Adjustable cuffs
  • Warm fleece lined collar
  • Cordura® tear resistant trim on cuffs and bottom of garment
  • Hip drawcord

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart