Disposable gloves Skytec Utah box 100 XL

Article no.: G09005 XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
160 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: free of latex
  • Standard/regulation: EN 455

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Skytec
Glove characteristics free of latex
Resistance to chemicals Chemical, KTP
Backing material Nitrile
Coating Nitrile
Colour blue
Standard/regulation EN 455
AQL 1,5
Application disposable
Type of glove Disposable glove
Type of product Disposable glove

Identification numbers & Classifications

Article number G09005 XL

Description

Description:

  • High performance, powder-free, nitrile single use examination glove
  • Significantly stronger alternative to latex and food safe

Feature:

  • Comfortable with a ‘second skin’ feel
  • High resistance to penetration and projections of many chemicals
  • Textured finish on fingertips for improved grip and touch
  • Powder-free, non-sterile AQL 1.5
  • Approved for food handling
  • Latex free ideal for people with a type I latex sensitivity
  • Conforms to EN455 (all parts), ASTM D6319-10 and D6124-06
  • Medical device compliant (MDD 93/42/EEC)
  • Thickness: 0.10mm (5g)

Application:

  • Chemical Application
  • Emergency Services
  • Laboratory Work
  • Paint Spraying
  • Petroleum & Oil Industry

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart