Combination lock 165/40 mm

Article no.: G08980 165/40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
101 pieces in stock

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material of the housing Brass
    Type of product Padlock

    Identification numbers & Classifications

    Article number G08980 165/40
    EAN / GTIN 4003318203619

    Description

    Version:

    These medium security combination padlocks are a compact range suitable for a number of uses. Featuring an easy to reset combination lock-tag, these padlocks are widely used in securing medium value goods against theft.

    Features and Benefits
    • Spring loaded shackle for easier opening
    • Resettable 4-digit code for improved security
    • Solid brass and steel construction for a durable padlock

    Typical Applications
    • Leisure industries
    • Sheds and outhouses
    • Luggage
    • Toolboxes
    • Cash boxes
    • Windows

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart