Instant adhesive 20GM

Article no.: G08765 20GM
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 480
Characteristics Toughened
Suitable for material metal, rubber or magnets
Suitable for application area Bonding Close Fitting Parts
Colour black
Type of product Instant adhesive

Identification numbers & Classifications

Article number G08765 20GM

Description

Version:

  • LOCTITE 480 is a toughened, fast curing instant adhesive that is ideal for bonding metal to metal, rubber or magnets, particularly in humid environments.
  • LOCTITE® 480 is an instant adhesive designed for the assembly of difficult-to-bond materials which require uniform stress distribution and high tensile and/or shear strength. It is a rubber-reinforced adhesive offering increased flexibility and peel strength along with enhanced shock resistance. The product provides rapid bonding for a wide range of materials, including metals, plastics and rubbers. LOCTITE 480 exhibits good resistance in humid environments.
  • For applications where shock resistance is required or shock or peel loads are present
  • Ideal for bonding metal to metal, to rubber or magnets
  • Good resistance in humid environments

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart