Retaining compound 454

Article no.: G08641 454
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 454
    Shape gel
    Characteristics Fixture: Fast Fixture, General Purpose, High Viscosity
    Suitable for material Elastomer, Metal, Plastic, Porous Surface
    Suitable for application area Overhead/Vertical Application, Repairing
    Strength class high-strength
    Colour transparent
    Type of product Jointing product

    Identification numbers & Classifications

    Article number G08641 454

    Description

    Version:

    • LOCTITE 454 is a general purpose, non-drip gel, instant adhesive that is ideal for vertical surfaces and overhead applications.
    • LOCTITE® 454 is an instant adhesive designed for the assembly of difficult-to-bond materials which require uniform stress distribution and high tensile and/or shear strength. The product provides for the rapid bonding of a wide range of materials, including metals, plastics and elastomers. The gel consistency enables overhead and vertical application. LOCTITE 454 is also suited to bonding porous materials such as wood, paper, leather and fabric. Perfect for all quick repair jobs.
    • Universal instant adhesive gel
    • Will not drip or run
    • Perfect for all quick repairs
    • Ideal for overhead application and vertical faces
    • Non-wicking, specially suited to porous materials
    • Bonds similar or dissimilar substrate combinations of wood, metals, ceramics, most plastics

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart