Retaining compound, Manufacturer ID: 250ML

Article no.: G08638 250ML
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 638
Shape liquid
Characteristics Fluorescent, Oil Tolerant, Strength: High Strength, Temperature Resistant, Viscosity: High Viscosity
Suitable for material Metal
Suitable for application area For Close Fitting Cylindrical Parts, For Slip Fitted Parts, Retaining
Strength class high-strength
Colour green
Type of product Jointing product

Identification & Classification

Article number G08638 250ML
Copy

Description

Version:

  • LOCTITE 638 is a high strength, fast curing, general purpose retaining compound.
  • LOCTITE® 638 is designed for the bonding of cylindrical fitting parts, particularly with narrow bond gaps approaching 0.25 mm. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. It not only works on active metals but also on passive substrates, exhibiting robust cure performance. The product offers high-temperature performance and good oil tolerance, and tolerates minor surface contaminants.
  • Tolerates minor contaminants, including industrial oils
  • High strength on all metals, including passive substrates (e.g. stainless steel)
  • High temperature resistance
  • Ideal for shafts, gears, pulleys and similar cylindrical parts
  • DVGW Approval (EN 751-1): NG-5146AR0619
  • P1 NSF Reg. No.: 123010
  • WRAS Approval (BS 6920): 0511518

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart