Thread sealant 01

Article no.: G08511 01
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chemical basis Methacrylate
Characteristics Disassembly: Easy Disassembly, Thixotropic
Suitable for material Metal
Suitable for application area Thread sealing
Strength class low strength
Colour white
Type of product Sealant

Identification numbers & Classifications

Article number G08511 01

Description

Version:

  • White to off-white, general purpose, low strength, thixotropic methacrylate thread sealant for metal fittings up to M80/R3”.
  • LOCTITE® 511 is a white to off-white, low strength, general purpose, thixotropic methacrylate thread sealant. It cures in the absence of air and by contact with metals when confined within threads up to M80/R3”. It is suitable for all metal fittings and its breakaway torque rating is 6 Nm. Viscosity is 9,000 - 22,000 mPa·s and service temperature -55 to +150ºC. DVGW approved.
  • Doesn’t creep, shrink or block systems
  • Provides an instant low pressure seal
  • Single component - clean and easy to apply
  • Thixotropic, medium to high viscosity
  • Suitable for all metal fittings up to M80/R3”
  • DVGW approved

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart