Polyolefin adhesive 50G

Article no.: G08495 50G
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chemical basis ethyl-based
Shape liquid
Characteristics Fixture: Very Fast Fixture, General Purpose, Viscosity: Low Viscosity
Suitable for material Elastomer, Metal, Plastic, Porous Surface
Colour transparent
Type of product Instant adhesive

Identification numbers & Classifications

Article number G08495 50G

Description

Version:

  • General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials.
  • LOCTITE® 495 is a transparent, colourless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.
  • General purpose
  • Low viscosity
  • 10 - 20 secs. fixture time
  • Colourless and transparent

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart