Polyolefin adhesive 50G

Article no.: G08406 50G
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 406
Shape liquid
Characteristics Fixture: Fast Fixture, Viscosity: Low Viscosity
Suitable for material Elastomer, Plastic, Rubber
Suitable for application area Bonding Elastomerics, Bonding Plastic
Colour transparent
Type of product Instant adhesive

Identification numbers & Classifications

Article number G08406 50G

Description

Version:

  • LOCTITE 406 is a low viscosity, fast curing instant adhesive that is ideal for bonding plastics and elastomeric materials where very fast fixturing is required.
  • LOCTITE® 406 is an instant adhesive designed especially for the fast bonding of plastics and rubbers. This product offers exceptionally low viscosity. When combined with LOCTITE primers for cyanoacrylates, it can also be used on difficult-to-bond plastics.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart