Acrylic Paint BLACK

Article no.: G08390 BLACK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 0.3 kg
Contents 400 ml
Type of product Marking paint

Identification numbers & Classifications

Article number G08390 BLACK

Description

Version:

Vibrant acrylic paint for the repair and touch-up of painted surfaces.

Feature:

  • RAL matched for accurate colour matches
  • Fast drying: touch dry in <5 minutes
  • Once cured (24-hours) the paints have a high UV resistance
  • Excellent flexibility and hardness
  • Excellent adhesion to all surface types

Colour:

Satin Black RAL 9005

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart