Copper Anti Seize Paste 400ML

Article no.: G08309 400ML
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Contents Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 0.4 l
Weight 0.37 kg
Type of product Ceramic paste / copper paste

Identification numbers & Classifications

Article number G08309 400ML

Description

Version:

Use on threaded fasteners to prevent seizing during prolonged maintenance intervals, in hostile/high humidity environments, and areas subjected to high temperatures.
High Temperature Anti-Seize.

Feature:

  • Formulated with micronized copper and anti-oxidant additives to reduce friction and wear. Lead & Nickel free
  • Good corrosion protection even in highly corrosive environments
  • True copper paste exhibits much higher copper content than equivalent copper greases
  • Operational Temperature range: -30°C to +1100°C

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart