Multi-purpose oil 40+ 400ML

Article no.: G08305 400ML
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Contents Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 0.4 l
Weight 0.39 kg
Type of product Multi-function oil / universal oil

Identification numbers & Classifications

Article number G08305 400ML

Description

Version:

A true multi-purpose ‘cure-all’ for engineers: use as a dewatering fluid, a penetrant on seized fasteners, a general lubricant,and as a corrosion inhibitor.
Multi-Purpose Maintenance Oil With Rugged Two-Way-Spray “Perma Straw” Nozzle

Feature:

  • Excellent water displacement performance
  • High dielectric strength, non-conductive film
  • Safe on most paints, plastics, rubbers, and all metals
  • Operational temperature range: -20°C to +115°C

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart