Low GWP Duster Air Duster Extreme 340ML

Article no.: G08303 340ML
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Contents Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Contents 340 ml
Weight 0.5 kg
Type of product Contact cleaner

Identification numbers & Classifications

Article number G08303 340ML

Description

Version:

High powered, non-flammable, duster that delivers an extremely powerful blast of ‘air’ to remove dry contamination.

Feature:

  • Extremely powerful ‘air’ blast
  • Up to double the power of standard dusters
  • Non-flammable* and safer in use
  • Instantly removes dry contamination
  • Climate-friendly, low GWP of 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart