Low Odour Solvent Degreaser AMBERKLENE LO30 400ML

Article no.: G08302 400ML
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Contents Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Contents 0.4 l
Weight 0.28 kg
Type of product Universal cleaner

Identification numbers & Classifications

Article number G08302 400ML

Description

Version:

Use for general light degreasing on bearings, motors, gears and chains without the traditional odour associated with solvent degreasers.

Feature:

  • Safe for use on ferrous and non-ferrous metals, most painted surfaces, and most plastics
  • Will not stress-crack acrylic
  • Listed in British Airways ‘Standard Practice’ manual.
  • Meets US Federal Spec. TT-N-95Bv Type 2; and is approved by Ford Motor Company (Tox: 166741)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart