Contact Cleaner Ambertron, Contents: 400ML

Article no.: G08301 400ML
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Contents Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Contents 400 ml
Weight 0.35 kg
Type of product Contact cleaner

Identification numbers & Classifications

Article number G08301 400ML

Description

Version:

Ultra pure formulation for critical maintenance. Removes light oils and contamination safely from PCB’s, relays, all electrical contacts, switches, and more.

Feature:

  • Excellent materials compatibility: safe for use on plastics, rubber, composites, metal and painted surfaces
  • Non-conductive
  • Quick and effective cleaning with zero residues
  • Automotive approval: Ford Tox No: 166300 and Rail approved: 007/007224
  • Will not produce frost

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart