WD-40® multi-function product WD-40 ml

Article no.: G04008 WD-40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Smart straw
Type of product Multi-function oil / universal oil

Identification numbers & Classifications

Article number G04008 WD-40

Description

Version:

WD-40 multi-function oil is proven world-wide, almost completely odourless and uses non-polluting propellant. Contains no silicone, resin and PTFE, temperature application range -50 to +150°C, non-conductive, 360° valve for use from any position, Smart Straw spray system for surface or pin-pointed spraying.

Note:

Approved by: Rolls Royce, Daimler, Airbus, VW amongst others.
Not available in all countries. Express delivery not available.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart