High Absorbency Cleaning Wipes Tough Wipe, Type: TUB

Article no.: G00891 TUB
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 1.2 kg
Type of product Moist cleaning cloth

Identification & Classification

Article number G00891 TUB
Copy

Description

Version:

High absorbency hand wipes over-layered with a polymer web for all the deep cleaning power of pumice in a handy wipe.
High Absorbency Cleaning Wipes 100/tub

Feature:

  • Highly effective on a range of soiling types: adhesives, grease, oil, tar, silicone, resins, paints, and more
  • Contains anti-pathogen agents highly effective against common bacteria and viruses such as Weils Disease, MRSA, Salmonella, Listeria, and E.Coli.
  • Passes BS 12054 (hand sanitising) and BS 1276 (surface sanitising)
  • No contamination or lasting fragrance from heavy perfumes

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart