Brake Cleaner, Contents: 500ML

Article no.: G00830 500ML
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Contents Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Contents 500 ml
Weight 0.48 kg
Type of product Brake cleaner

Identification & Classification

Article number G00830 500ML
Copy

Description

Version:

Use on all brakes and clutches to remove dust deposits, oil, grease, and other contaminants. Also removes anti-corrosion coatings on new brake discs prior to fitting.
Brake & Clutch Cleaner & Degreaser 500ml

Feature:

  • Reduces disc brake squeal and clutch chatter
  • Can be used as a general-purpose degreaser

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart