Electrical force gauge FS 4-500, Max N 500 N, Readout 0,1 N

Article no.: FS 4-500
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number FS 4-500
EAN / GTIN 4045761237070
Manufacturer number FS 4-500
L-Number L40250 2422

Description

Description:

  • Adjustable SI units kg, N, kN, Nm, kNm
  • 3,5″ Touchscreen
  • Peak value measurement
  • Standard resolution with 2 or 4 measuring channels for external for load cells (can be expanded from 2 to 4 at a later date)
  • USB interface for programming, data transfer and power supply as standard
  • Can be mounted on all SAUTER test stands
  • Suitable for 4-wire and 6-wire sensors with strain gauges
  • Two-point adjustment with weights or numerical adjustment is possible
  • Tolerance function
  • Integrated SD card memory
  • TRACK function for continuous display of the measurement
  • An internal measuring cell is possible (will be deactivated if an external measuring cell is plugged in)

Feature:

  • Internal rechargeable battery pack, operating time up to 8 h, charging time approx. 8 h
  • Storing and transfer to the interface of measurements with up to 1000 Hz for each measuring channel
  • External mains adapter, for connection to the USB-C connector, standard
  • High resolution: up to 10000 points (total measuring range)
  • Measurement accuracies: - with internal measuring cell: 0.1% of [Max] - with external measuring cell: also dependent on the measuring cells used
  • Net weight approx. 0,40 kg
  • Thread on load receptor: M6 (outer)
  • Overload protection: 150 % of [Max]
  • Overall dimensions W×D×H 71×31×180 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart