Electrical force gauge FS 4-20, Max N 20 N, Readout 0,004 N

Article no.: FS 4-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number FS 4-20
EAN / GTIN 4045761237032
Manufacturer number FS 4-20

Description

Description:

  • Adjustable SI units kg, N, kN, Nm, kNm
  • Standard resolution with 2 or 4 measuring channels for external for load cells (can be expanded from 2 to 4 at a later date)
  • Suitable for 4-wire and 6-wire sensors with strain gauges
  • Peak value measurement
  • An internal measuring cell is possible (will be deactivated if an external measuring cell is plugged in)
  • USB interface for programming, data transfer and power supply as standard
  • Integrated SD card memory
  • Tolerance function
  • 3,5″ Touchscreen
  • TRACK function for continuous display of the measurement
  • Can be mounted on all SAUTER test stands
  • Two-point adjustment with weights or numerical adjustment is possible

Feature:

  • External mains adapter, for connection to the USB-C connector, standard
  • Measurement accuracies: - with internal measuring cell: 0.1% of [Max] - with external measuring cell: also dependent on the measuring cells used
  • Internal rechargeable battery pack, operating time up to 8 h, charging time approx. 8 h
  • High resolution: up to 10000 points (total measuring range)
  • Storing and transfer to the interface of measurements with up to 1000 Hz for each measuring channel
  • Thread on load receptor: M6 (outer)
  • Overall dimensions W×D×H 71×31×180 mm
  • Net weight approx. 0,40 kg
  • Overload protection: 150 % of [Max]

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart