Electrical force gauge FS 4-100, Max N 100 N, Readout 0,02 N

Article no.: FS 4-100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number FS 4-100
EAN / GTIN 4045761237056
Manufacturer number FS 4-100
L-Number L40250 3473

Description

Description:

  • Two-point adjustment with weights or numerical adjustment is possible
  • 3,5″ Touchscreen
  • USB interface for programming, data transfer and power supply as standard
  • An internal measuring cell is possible (will be deactivated if an external measuring cell is plugged in)
  • Suitable for 4-wire and 6-wire sensors with strain gauges
  • Integrated SD card memory
  • TRACK function for continuous display of the measurement
  • Can be mounted on all SAUTER test stands
  • Tolerance function
  • Peak value measurement
  • Adjustable SI units kg, N, kN, Nm, kNm
  • Standard resolution with 2 or 4 measuring channels for external for load cells (can be expanded from 2 to 4 at a later date)

Feature:

  • Net weight approx. 0,40 kg
  • External mains adapter, for connection to the USB-C connector, standard
  • Storing and transfer to the interface of measurements with up to 1000 Hz for each measuring channel
  • High resolution: up to 10000 points (total measuring range)
  • Internal rechargeable battery pack, operating time up to 8 h, charging time approx. 8 h
  • Overload protection: 150 % of [Max]
  • Overall dimensions W×D×H 71×31×180 mm
  • Thread on load receptor: M6 (outer)
  • Measurement accuracies: - with internal measuring cell: 0.1% of [Max] - with external measuring cell: also dependent on the measuring cells used

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart