Electrical force gauge FS 4, Max N , Readout

Article no.: FS 4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number FS 4
EAN / GTIN 4045761237025
Manufacturer number FS 4

Description

Description:

  • Can be mounted on all SAUTER test stands
  • Tolerance function
  • Suitable for 4-wire and 6-wire sensors with strain gauges
  • Two-point adjustment with weights or numerical adjustment is possible
  • USB interface for programming, data transfer and power supply as standard
  • Peak value measurement
  • Standard resolution with 2 or 4 measuring channels for external for load cells (can be expanded from 2 to 4 at a later date)
  • An internal measuring cell is possible (will be deactivated if an external measuring cell is plugged in)
  • 3,5″ Touchscreen
  • Adjustable SI units kg, N, kN, Nm, kNm
  • TRACK function for continuous display of the measurement
  • Integrated SD card memory

Feature:

  • Measurement accuracies: - with internal measuring cell: 0.1% of [Max] - with external measuring cell: also dependent on the measuring cells used
  • Overall dimensions W×D×H 71×31×180 mm
  • Net weight approx. 0,40 kg
  • External mains adapter, for connection to the USB-C connector, standard
  • Storing and transfer to the interface of measurements with up to 1000 Hz for each measuring channel
  • Thread on load receptor: M6 (outer)
  • Internal rechargeable battery pack, operating time up to 8 h, charging time approx. 8 h
  • High resolution: up to 10000 points (total measuring range)
  • Overload protection: 150 % of [Max]

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart