Digital Force Gauge Set SAUTER FS 2-100KSP1

Article no.: FS 2-100KSP1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number FS 2-100KSP1
EAN / GTIN 4045761358522
Manufacturer number FS 2-100KSP1

Description

Description:

Ready-assembled set consisting of premium force gauge FS 2 and external ″S″ measuring cell CS P1 for tensile and compressive force measurements
Premium force-measuring device FS 2; Measurement of forces in different tensile or compression directions possible with only one measuring device; 3,5″ touchscreen; Standard version with 2 measuring channels for external force sensors (subsequently expandable from 2 to 4); The specific data of an external sensor are stored directly in the connector; Adjustable SI units: kg, N, kN, mN, MN, Nm, kNm, mNm; Track function for continuous measurement display; Peak value measurement; Tolerance function; Internal device memory (16 GB); USB interface for data transfer and power supply as standard; Two-point adjustment with weights or numerical adjustment possible; Supplied in a high-quality and robust system case (systainer® T-LOC) including plug-in power supply and USB cable type C; 4-wire “S” measuring cell made of nickel-plated steel for force and mass measurement CS 10000-3P1; Accuracy class in accordance with OIML C3; Nominal sensitivity: 2 mV/V; Protection against dust and water splashes IP67 (in accordance with EN 60529), hermetically encapsulated; Area of application: for tensile and compressive force measurement;

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart