Bench scale FOB 5K-3NS, Weighing range 5000 g, Readout 1 g

Article no.: FOB 5K-3NS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number FOB 5K-3NS
EAN / GTIN 4045761161559
Manufacturer number FOB 5K-3NS

Description

Description:

  • Stainless steel design of the housing and weighing plate. Its smooth surfaces make it simple to clean
  • High mobility: thanks to battery operation, compact, lightweight construction, it is suitable for the use in several locations (kitchen, sales office, cafeteria, Food industry-Laboratory etc.)
  • Secure and non-slip positioning through rubber feet
  • Your support in a HACCP-compliant quality system
  • Particularly flat design
  • Protection against dust and water splashes IP65 (only when using battery)
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 20 mm
  • Dimensions weighing surface, stainless steel, W×D 120×150 mm
  • Overall dimensions W×D×H 170×150×40 mm
  • Ready for use: Batteries included, 9 V block, operating time up to 20 h
  • Net weight 0,80 kg
  • Permissible ambient temperature 10 °C / 40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart