Bench scale FOB 3K1, Weighing range 3000 g, Readout 1 g

Article no.: FOB 3K1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number FOB 3K1
EAN / GTIN 4045761214385
Manufacturer number FOB 3K1
L-Number L40250 761

Description

Description:

  • Innovative weighing with tolerance range (Checkweighing): The colour of the display changes depending on the weight (too light/ok/too heavy) and is an aid to help with portioning, dosing and grading
  • Stainless steel design of the housing and weighing plate. Its smooth surfaces make it simple to clean
  • High mobility: thanks to battery operation, compact, lightweight construction, it is suitable for the use in several locations (kitchen, sales office, cafeteria, Food industry-Laboratory etc.)
  • Your support in a HACCP-compliant quality system
  • Secure and non-slip positioning through rubber feet
  • Increased protection against humidity through waterproof silicone sealing of the load cell, electronics and soldering joints
  • Check the weighing
  • capacity which is in use at the press of a button (net/gross weight)
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, Digit height 20 mm
  • Overall dimensions W×D×H 235×175×55 mm
  • Net weight approx. 2,0 kg
  • Permissible ambient temperature 5 °C/35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart