Bench scale FOB 3K-4NL, Weighing range 3000 g, Readout 0,2 g

Article no.: FOB 3K-4NL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number FOB 3K-4NL
EAN / GTIN 4045761214361
Manufacturer number FOB 3K-4NL
L-Number L40250 2908

Description

Description:

  • Stainless steel design of the housing and weighing plate. Its smooth surfaces make it simple to clean
  • Suitable for the ever-increasing hygienic requirements in the food industry
  • Your support in a HACCP-compliant quality system
  • Protection against dust and water splashes IP67 (only when using battery)
  • High mobility: thanks to battery operation, compact, lightweight construction, it is suitable for the use in several locations (kitchen, sales office, cafeteria, Food industry-Laboratory etc.)
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 25 mm
  • Overall dimensions W×D×H 295×260×95 mm
  • Ready for use: Batteries included, 4×1.5 V AA, operating time up to 48 h
  • Net weight 3,8 kg
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart