Bench scale FOB 10K-3LM, Weighing range 15 kg, Readout 5 g

Article no.: FOB 10K-3LM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number FOB 10K-3LM
EAN / GTIN 4045761214354
Manufacturer number FOB 10K-3LM
L-Number L40250 2694

Description

Description:

  • Innovative weighing with tolerance range (Checkweighing): The colour of the display changes depending on the weight (too light/ok/too heavy) and is an aid to help with portioning, dosing and grading
  • Stainless steel design of the housing and weighing plate. Its smooth surfaces make it simple to clean
  • Suitable for the ever-increasing hygienic requirements in the food industry
  • High mobility: thanks to battery operation, compact, lightweight construction, it is suitable for the use in several locations (kitchens, sales offices, cafeterias, food industry laboratories, etc.)
  • Your support in a HACCP-compliant quality system
  • Protection against dust and water splashes IP67 (only when using battery)
  • Secure and non-slip positioning through rubber feet
  • Increased protection against humidity through waterproof silicone sealing of the load cell, electronics and soldering joints
  • Check the weighing capacity which is in use at the press of a button (net/gross weight)
  • Mains adapter included with the delivery
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 25 mm
  • Overall dimensions W×D×H 256×285×100 mm
  • Optional battery operation, 4×1.5 V AA, standard, operating time up to 48 h, AUTO-OFF function to preserve the battery
  • Net weight approx. 3,8 kg
  • Permissible ambient temperature 0 °C/40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart