Bench scale FOB 0.5K-4NS, Weighing range 500 g, Readout 0,1 g

Article no.: FOB 0.5K-4NS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number FOB 0.5K-4NS
EAN / GTIN 4045761161528
Manufacturer number FOB 0.5K-4NS
L-Number L40250 2408

Description

Description:

  • Stainless steel design of the housing and weighing plate. Its smooth surfaces make it simple to clean
  • High mobility: thanks to battery operation, compact, lightweight construction, it is suitable for the use in several locations (kitchen, sales office, cafeteria, Food industry-Laboratory etc.)
  • Secure and non-slip positioning through rubber feet
  • Your support in a HACCP-compliant quality system
  • Particularly flat design
  • Protection against dust and water splashes IP65 (only when using battery)
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 20 mm
  • Dimensions weighing surface, stainless steel, W×D 120×150 mm
  • Overall dimensions W×D×H 170×150×40 mm
  • Ready for use: Batteries included, 9 V block, operating time up to 20 h
  • Net weight 0,80 kg
  • Permissible ambient temperature 10 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart