Elec. force gauge (external) FL 2K, Max N 2,5 kN, Readout 1 N

Article no.: FL 2K
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification & Classification

Article number FL 2K
Copy
EAN / GTIN 4045761138919
Copy
Manufacturer number FL 2K
Copy
L-Number L40250 1344
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Turnable display with backlight
  • Peak hold function to capture the peak value or Track function for continuous display of measurement
  • Robust metal housing for permanent use under harsh environmental conditions
  • Can be mounted on all SAUTER test stands
  • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
  • Measuring with tolerance range (limit-setting function): Upper and lower limit adjustable, in pull and push direction. The process is supported by an audible and visual signal
  • Internal memory
  • Continuous analogue output: Linear voltage signal in dependence to the load (-2 to +2V)
  • SAUTER FL 2K: with external sensor, Tension loops and pressure plates are included in delivery
  • Standard attachments: as shown below
  • Delivered in a robust carrying caseUSB interface, standardData interface RS-232 standard

Feature:

  • Internal measuring frequency: 1000 Hz
  • Measuring precision: 0,2% of [Max]
  • Overload protection: 120% of [Max]
  • Housing dimensions WxDxH 175×75×30 mm
  • Dimensions load cell W×D×H 76,2 x 51 x 19 mm
  • Thread: M12
  • Internal rechargeable battery pack, operating time up to 10 h without backlight, charging time approx. 8 h

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart