Bench scale FKB 15K0.5, Weighing range 15 kg, Readout 0,5 g

Article no.: FKB 15K0.5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number FKB 15K0.5
EAN / GTIN 4045761312364
Manufacturer number FKB 15K0.5
L-Number L40250 2190

Description

Description:

  • Thanks to the high resolution of up to 30.000 points it is ideal for high-precision weighing in the industrial field
  • Robust plastic die-cast housing: maintains the stability, protects the weighing technology elements and is robust enough to cope with everyday use
  • Particularly practical: thanks to the large weighing ranges and compact dimensions, you can accurately weigh heavy loads in the most restricted of spaces. Useful for determining very small weight differences, such as, for example, gas wastage, abrasion of mechanical parts, rock samples, minerals, druses, silver etc
  • Industry 4.0: The integrated KERN Universal Port (KUP) allows the connection of external KUP interface adapters such as RS-232, USB, Bluetooth, WLAN, Analogue, Ethernet etc. The outstanding advantage here is that the KUP interface adapters are simply plugged in, i.e. retrofitting interfaces is conveniently possible without opening the scale housing or complicated installation. The interface adapters enable convenient transmission of weighing data to networks, PCs, smartphones, tablets, laptops, printers etc. In addition, control commands and data inputs can also be sent to the scale via the connected devices. Tip: with the KERN YKUP-13 extension box, up to three KUP interface adapters can be operated in parallel on the scale
  • KERN Communication Protocol (KCP): The KCP permits searching and remote control of the balance using external control devices or computers
  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
  • Freely programmable weighing unit, e.g. display direct in special units such as length of wire g/m, surface weight g/m², or else
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 25 mm
  • Dimensions weighing surface, stainless steel, W×D 340×240 mm
  • Overall dimensions W×D×H, 350×360×120 mm
  • Optional battery operation, 4×1.5 V AA not included in scope of delivery, operating time up to 20 h
  • Net weight approx. 6 kg
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart