Elec. force gauge (internal) FK 10, Max N 10 N, Readout 0,005 N

Article no.: FK 10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number FK 10
EAN / GTIN 4045761139480
Manufacturer number FK 10
L-Number L40250 2167

Description

Description:

  • Turnable display: automatic direction identification
  • Secure operability due to ergonomic design
  • Peak-Hold function to capture peaks (value is “frozen” for approx. 10 seconds) or Track function mode for a continuous measurement indication
  • Selectable measuring units: N, lbf, kgf, ozf
  • Auto-Power-Off
  • Standard attachments as shown, 90 mm extension rod
  • Can be mounted on all SAUTER test stands

Feature:

  • Measuring precision: 0,5% of [Max]
  • Internal measuring frequency: 100 Hz
  • Overload protection: 200% of [Max]
  • Overall dimensions W×D×H 195×82×35 mm
  • Thread: M8
  • Ready for use: Batteries included, 6×1.5 V AA
  • Net weight approx. 0,75 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart