Elec. force gauge (external) FH 50 EXT, Max N 50 N, Readout 0,01 N

Article no.: FH 50 EXT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number FH 50 EXT
EAN / GTIN 4045761140608
Manufacturer number FH 50 EXT
L-Number L40250 3531

Description

Description:

  • Force-measuring device combination consisting of an external measurement sensor and a high-resolution display unit
  • Ideal for force measurement of very slight forces or loads in machines and plants
  • Peak hold function to capture the peak value or Track function for continuous display of measurement
  • Push- & Pull function to capture tensile and compressive forces
  • Mini Statistics Kit: calculates the average result from up to 10 stored measured values, as well as min., max., n
  • Function to set limits: Input of an upper/ lower limit value. A visual and acoustic signal supports the measuring operation
  • Internal rechargeable battery pack FH 50 EXT, Battery charger included
  • Only one measuring cell can be connected per display unit
  • Suitable for all SAUTER test benches (When ordering please state which test bench you are using)

Feature:

  • Internal measuring frequency: 2000 Hz
  • Transfer rate to PC: approx. 25 measured values per second
  • Measuring precision: 0,5% of [Max]
  • Overload protection: 150% of [Max]
  • Overall dimensions W×D×H 230×66×36 mm,230×66×36 mm
  • Thread: M6
  • Internal rechargeable battery pack, operating time up to 12 h without backlight, charging time approx. 4 h
  • Net weight approx. 0,65 kg

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart