Elec. force gauge (external) FH 1K, Max N 1 kN, Readout 0,5 N

Article no.: FH 1K
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number FH 1K
EAN / GTIN 4045761140486
Manufacturer number FH 1K
L-Number L40250 2157

Description

Description:

  • Turnable display with backlight
  • Data interface RS-232, standard
  • Delivered in a robust carrying case
  • Selectable measuring units: N, kN, kgf, tf
  • Peak hold function to capture the peak value or Track function for continuous display of measurement
  • Measuring with tolerance range (limit-setting function): Upper and lower limit adjustable, in pull and push direction. The process is supported by an audible and visual signal
  • Auto-Power-Off
  • Internal memory up to 10 values
  • Mini Statistics Kit: calculates the average result from up to 10 stored measured values, as well as min., max., n

Feature:

  • Transfer rate to PC: approx. 25 measured values per second
  • Measuring precision: 0,5% of [Max]
  • Overload protection: 150% of [Max]
  • Overall dimensions W×D×H 230×66×36 mm
  • Internal rechargeable battery pack, operating time up to 12 h without backlight, charging time approx. 4 h
  • Tension loops and compression plates are included in deliver
  • Cable length: approx. 3 m

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart