Kitchen scales FGE 10K-3, Weighing range 15000 g, Readout 1 g

Article no.: FGE 10K-3
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number FGE 10K-3
EAN / GTIN 4045761246812
Manufacturer number FGE 10K-3

Description

Description:

  • Weighing plate made out of safety glass
  • Easy and hygienic cleaning
  • Low overall height for secure footing and space-saving storage
  • Secure and non-slip positioning through rubber feet
  • Very easy to use (1 Button)
  • Comfortable taring with just one keystroke. For example, you can tare a bowl before starting a formulation. In addition, you can tare each time you weigh in a formulation ingredient, so that you can weigh in the next formulation ingredient with the weight indicated in the formula without having to do any calculations
  • Integrated AUTO-OFF function to preserve the batteries
  • Large high-contrast display that is easy to read
  • Delivered in appealing packaging

Feature:

  • Large, luminescent display, Digit height 22 mm
  • Overall dimensions W×D×H 272×250×22 mm
  • Dimensions of glass weighing plate WxD, WxD 272×205 mm
  • Ready for use: Batteries included, 3×1.5 V AAA

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart