Bench scale FFN 1K-4N, Weighing range 1,5 kg, Readout 0,2 g

Article no.: FFN 1K-4N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number FFN 1K-4N
EAN / GTIN 4045761150782
Manufacturer number FFN 1K-4N
L-Number L40250 1352

Description

Description:

  • Ideal for the ever-increasing hygienic requirements in the food, pharmaceutical and chemical industries
  • Your support in a HACCP-compliant quality system
  • Ideal for the robust industrial applications
  • Protection against dust and water splashes IP65 (only when using rechargeable battery pack)
  • High mobility: thanks to rechargeable battery operation, compact, lightweight construction, it is suitable for the use in several locations (kitchen, sales office, cafeteria, Food industry-Laboratory etc.)
  • Stainless steel design of the housing and weighing plate. Its smooth surfaces make it simple to clean
  • Recessed grips on the underside of the scale for easy transportation

Feature:

  • Large backlit LCD display, digit height 25 mm
  • Dimensions weighing surface, stainless steel, W×D 233×193 mm
  • Overall dimensions W×D×H 243×300×127 mm
  • Internal rechargeable battery pack, operating time up to 50 h without backlight, charging time approx. 12 h
  • Net weight 4,0 kg
  • Permissible ambient temperature -10 °C/40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart