Precision Balance FES 33K-4, Weighing range 33000 g, Readout 0,1 g

Article no.: FES 33K-4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number FES 33K-4
EAN / GTIN 4045761311336
Manufacturer number FES 33K-4

Description

Description:

Stainless steel display device with IP65 protection, hygienic and easy to clean
Metal housing: robust and sturdy
In order to meet requirements in the pharmaceutical industry, the balance is fitted with a user administration system, which enables unique assignment of users and protects against unauthorised access
Intuitive concept of operation through info line on the display
Freely-assignable function keys enable individual adjustment of the balance
Dust and spray protection to IP65 (in accordance with EN 60529)
U.S. FDA 21 Part 11: assists you in data integrity in accordance with U.S. FDA 21 Part 11 (for example weighing result, sample ID, user name, scales ID, ...)
Protective working cover included with delivery

Feature:

Large backlit LCD display, digit height 16,5 mm
Dimensions weighing surface, stainless steel, W×D 350×400 mm
Dimensions of display device W×D×H 290×180×80 mm
Overall dimensions W×D×H 350×520×170 mm
Net weight approx. 18 kg
Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart