Bench scale FCE 6K2N, Weighing range 6000 g, Readout 2 g

Article no.: FCE 6K2N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number FCE 6K2N
EAN / GTIN 4045761202719
Manufacturer number FCE 6K2N

Description

Description:

  • Simple and convenient 2-key operation
  • Very fast display: steady weight values within 3 s
  • Ideal as a compact letter and parcel scale, especially where space is limited
  • Ideal as a grading, comissioning or simple checkweighing scale in production or dispatch
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 25 mm
  • Dimensions weighing surface, plastic, W×D 253×228 mm
  • Overall dimensions W×D×H 270×323×110 mm
  • Optional battery operation, 9 V block not included in scope of delivery, operating time up to 12 h, AUTO-OFF function to preserve the battery
  • Net weight 2,4 kg
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart